Beli lemari es pendingin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WHEELER-REX Valve Wheel Wrench
    Mulai

    Rp999.900

    WHEELER-REX Valve Wheel Wrench
    Deskripsi:
    Single-end valve wheel wrenches grip the rims of handwheels and provide secure leverage in turning the handwheel. These wrenches reduce the amount of force needed to open or close valves that have a handwheel.
    atribut:
    • UNSPSC: 27111714
    • Corrosion Resistant: No
    • Finish: Painted
    • Insulated: No
    • Material: Aluminium
    • Non-Magnetic: No
    • Non-Sparking: Yes
  2. WESTWARD Double End Valve Wheel Wrench
    Mulai

    Rp419.900

    WESTWARD Double End Valve Wheel Wrench
    Deskripsi:
    Double end valve wheel wrenches grip the rims of valve handwheels for secure leverage to open and close the valve. They reduce the amount of force needed to open or close valves that have a handwheel.
    atribut:
    • Material: Alloy Steel
    • Finish: Black Oxide
    • Non-Sparking: No
    • Insulated: No
    • Non-Magnetic: No
    • UNSPSC: 27111714
    • Corrosion Resistant: Yes
  3. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  4. WESTWARD F-Shaped Valve Wheel Wrench (Kunci F)
    Mulai

    Rp999.900

    WESTWARD F-Shaped Valve Wheel Wrench (Kunci F)
    Deskripsi:
    These F-shaped valve wheel wrenches are placed through the spokes of the handwheel and reduce the amount of force needed to open or close valves.
    atribut:
    • Material: Alloy Steel
    • Finish: Powder-Coated
    • Non-Sparking: No
    • Insulated: No
    • Non-Magnetic: No
    • UNSPSC: 27111714
    • Corrosion Resistant: Yes
  5. WESTWARD Single End Valve Wheel Wrench (Pegangan Kunci Sok)
    Mulai

    Rp1.399.900

    WESTWARD Single End Valve Wheel Wrench (Pegangan Kunci Sok)
    Deskripsi:
    Single-end valve wheel wrenches grip the rims of handwheels and provide secure leverage in turning the handwheel. These wrenches reduce the amount of force needed to open or close valves that have a handwheel.
    atribut:
    • Corrosion-Resistant: Yes
    • Item: Single-End Valve Wheel Wrench
    • Insulated: No
    • Non-Sparking: No
    • Material: Alloy Steel
    • Non-Magnetic: No
  6. HAMACO Non-Sparking Valve Handle
    Mulai

    Rp2.599.900

    HAMACO Non-Sparking Valve Handle
    Deskripsi:
    -A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.
    atribut:
    • Material: Beryllium Copper Alloy
  7. Kennedy Valve Handle Al-Br
    Mulai

    Rp1.599.900

    Kennedy Valve Handle Al-Br
    Deskripsi:
    Spark Resistant Valve Handle Aluminium Bronze **Image for illustration purpose only
    atribut:
    • Material: Aluminium Bronze
  8. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  9. BAHCO Non-Sparking Valve Hook (Kunci Valve)
    Mulai

    Rp2.399.900

    BAHCO Non-Sparking Valve Hook (Kunci Valve)
    Deskripsi:
    -A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Convenient for opening/closing valves.
    atribut:
    • Material: Aluminium Bronze
  10. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  11. monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  12. DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp399.900

    DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • UNSPSC: 40151529
    • Power Source: Hand Operated
  13. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  14. TRUSCO Plastic Bag with Zipper
    Mulai

    Rp93.900

    TRUSCO Plastic Bag with Zipper
    Deskripsi:
    -Because it comes with a zipper, it is optimum for the classification of accessories and protection of parts, etc.-Transparent type, contents are easy to see. -Storage and management of parts and others.
  15. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  16. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
Daftar Harga lemari es pendingin Terbaru October 2026
WHEELER-REX Valve Wheel WrenchRp999.900
WESTWARD Double End Valve Wheel WrenchRp419.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
WESTWARD F-Shaped Valve Wheel Wrench (Kunci F)Rp999.900
WESTWARD Single End Valve Wheel Wrench (Pegangan Kunci Sok)Rp1.399.900
HAMACO Non-Sparking Valve HandleRp2.599.900
Kennedy Valve Handle Al-BrRp1.599.900
Buddy Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp31.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
BAHCO Non-Sparking Valve Hook (Kunci Valve)Rp2.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)